Shop All Wall Plates
Leviton
Wallplates Eb Wp 1G Sgl Outlet 1, 406 Dia
Mfr # 80704-E
Zoro # G4064612
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Thermoplastic
- Size 2.750 W x 4.500 H in
- Finish Smooth
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80704-E
- Zoro # G4064612
- UPC # 78477121405
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 2.750 W x 4.500 H in |
Height | 0.25 in |
Width | 5.62 in |
Length | 3.50 in |
Details
Number of Gangs | 1 |
Material | Thermoplastic |
Finish | Smooth |
Type | Standard |
Product Type | Faceplate |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, 1-Single 1.406" Hole |
Product Color | Black |
Product Name | 1 Socket Commercial Grade Faceplate |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 1 |
Package Contents | 1 Socket Commercial Grade Faceplate, Mounting Screws |
Application | Residential, Commercial |
Construction | molded |
Thickness | 0.220 in |
Mounting | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 x 0.942 |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.41 In. Arm L (ZCKY43)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- RACO Service Entrance Head, 3 In., Aluminum (2412)
- LEVITON Locking Plug (CS8365C)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- Leviton Lighting Controls