Shop All Wall Plates
Leviton
Wallplates Eb Wp 1G Powet Outlet 2, 147 Hole
Mfr # 80528-BLK
Zoro # G4044398
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80528-BLK
- Zoro # G4044398
- UPC # 78477492109
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Black |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Flush Mount |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 1 |
Mounting | Flush |
Application | Residential |
Thickness | 0.255 in |
Standard | CSA Certified;UL Listed |
Cutout | 2.15 in |
Description
1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR900U)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- Leviton Lighting Controls