Shop All Wall Plates
This Product is Discontinued
Leviton
Wallplates Eb Wp 1G Dup Outlet W/Cap Scr (Discontinued)
Mfr # 80703-E
Zoro # G4053148
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color Black
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80703-E
- Zoro # G4053148
- UPC # 78477205358
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Duplex Receptical Wall Plate |
Number of Gangs | 1 |
Color | Black |
Material | Nylon |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.