Shop All Wall Plates
Leviton
Wallplates Eb Scrlwp Dec New Design 1G Std Size
Mfr # 80301-SE
Zoro # G4026033
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate
- Size Standard
- Finish Smooth
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80301-SE
- Zoro # G4026033
- UPC # 78477159736
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 10.1250 in |
Length | 14.5000 in |
Details
Color | Black |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Feature | Screwless Subplate |
Mount | Snap-On |
Standards and Certifications | ETL |
Gang | 1 |
Application | Residential, Commercial |
Thickness | 0.26 in |
Cutout | 2.63 in H x 1.31 in W Decorator |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Description
1-Gang Decora Plus Wallplate Screwless Snap-On Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Legend Insert, Close, F/9001 Type B (9001B264)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- POWER FIRST Conduit Body Cover, 2 in., Screw In (30UG86)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON WALPLAT 2G CMBO WHT RCTG (88105-000)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- Leviton Wall Plates