Shop All Wall Plates
Leviton
WALLPLATES EB SCRLWP DEC 2G STD SIZE
Mfr # 80309-SE
Zoro # G4060218
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate
- Size Standard
- Length 17.3750 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80309-SE
- Zoro # G4060218
- UPC # 78477159903
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 17.3750 in |
Height | 14.0000 in |
Details
Color | Black |
Material | Polycarbonate |
Type | Screwless |
Mount | Snap-On |
Standards and Certifications | ETL |
Gang | 2 |
Application | Residential |
Standard | UL/CSA |
Description
Screwless Wallplate 2 Gang Decora. Standard Size. Top Plate And White Subplate. Less Subplate Screws. - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AR2)
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- DECORA Leviton White 3 gang Thermoset Plastic GFCI/Rocker Wall Plate (80411-00W)
- Leviton Wall Plates