Shop All Wall Plates
Leviton
WALLPLATES DECORA BRUSH PASSTHRU WH
Mfr # 41075-DBW
Zoro # G4078987
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5000 in
- Length 7.0000 in
- Type Brush Passthrough Insert
- Product Color White
- Product Name Brush Passthrough Insert, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41075-DBW
- Zoro # G4078987
- UPC # 78477700808
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 5.5000 in |
Length | 7.0000 in |
Details
Type | Brush Passthrough Insert |
Product Color | White |
Product Name | Brush Passthrough Insert, White |
Mount Type | Wall Mount |
Product Type | Faceplate Insert |
Gang | Single |
Description
Audio Video Passthrough Decora Insert, White Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T112GVP)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- Leviton Lighting Controls