Shop All Wall Plates
Leviton
WALLPLATES COUPLER MOS HDMI WHITE
Mfr # 41290-HDW
Zoro # G4033076
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.85 W x 0.96 H in
- Length 4.00 in
- Width 1.9"
- Standards cULus Listed UL 1863, CAN/CSA-C22.2, No. 182.4-M90
- Type CONNECTOR MODULE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41290-HDW
- Zoro # G4033076
- UPC # 78477487440
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.85 W x 0.96 H in |
Length | 4.00 in |
Width | 1.9" |
Height | 1" |
Depth | 1.2" |
Details
Standards | cULus Listed UL 1863, CAN/CSA-C22.2, No. 182.4-M90 |
Type | CONNECTOR MODULE |
Features | Fire Retardant |
Application | Commercial |
Product Color | White |
Product Type | A/V Connector |
Product Material | Plastic |
Connector Plating | Gold |
Product Name | HDMI Feedthrough MOS Module, White |
Connector Type | HDMI Digital Audio/Video - Male |
Connector Details | 1 x HDMI Digital Audio/Video Male |
Mounting | Flush |
Description
Leviton QuickPort HDMI, A/V Connector Module Application For Multimedia Outlet System Color White Country Of Origin China
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs. (PG1730CA0012)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- Leviton Wall Plates