Shop All Wall Plates
Leviton
Wallplates Cable Plt Brn
Mfr # PJ11
Zoro # G4069013
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Thermoplastic
- Mounting Type Surface
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ11
- Zoro # G4069013
- UPC # 78477958445
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 5.00 in |
Height | 0.25 in |
Width | 7.25 in |
Details
Number of Gangs | 1 |
Color | Brown |
Material | Thermoplastic |
Mounting Type | Surface |
Type | Midway Size |
Application | Commercial and Residential Applications |
Cutout | 0.406 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .406-Inch Hole Telephone/Cable Wallplate, Midway size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMART750USB)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Cover (001-04979-0GY)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- Leviton Lighting Controls