Shop All Wall Plates
Leviton
Wallplates Bu Wp 1G Dup Outlet W/Cap Scr
Mfr # 80703-BU
Zoro # G4054173
product price: $0.46
/ea
Sold in multiples of 16 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Size Standard
- Width 6.5 in
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80703-BU
- Zoro # G4054173
- UPC # 78477205372
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.5 in |
Length | 3.50 in |
Height | 11.7500 in |
Details
Color | Blue |
Material | Nylon |
Type | Duplex |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
Single-Gang Duplex Outlet Wallplate, High Impact Thermoplastic, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31UG3EJX)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- Leviton Wall Plates