Shop All Wall Plates
Leviton
Wallplates Bs Wp 6G 6Tgl Satin Finish Std Size
Mfr # 81036
Zoro # G4029953
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Size 11.8 W x 4.50 H in
- Height 4.6250 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81036
- Zoro # G4029953
- UPC # 78477351857
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 11.8 W x 4.50 H in |
Height | 4.6250 in |
Length | 11.9370 in |
Details
Color | Brass |
Material | Brass |
Type | Standard |
Thickness | 0.19 in |
Application | Commercial and Residential Applications |
Gang | 6 |
Mounting | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
6-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (24346901)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- Leviton Wall Plates