Shop All Wall Plates
Leviton
WALLPLATES BRKT FRN HM SC
Mfr # 49222-ESP
Zoro # G3976114
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.50 W x 3.58 H in
- Type Brackets
- Height 1.00 in
- Width 6 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49222-ESP
- Zoro # G3976114
- UPC # 78477805459
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 1.50 W x 3.58 H in |
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Brackets |
Application | Commercial Applications |
Description
QuickPort Modular Furniture Bracket, black. Compatible with Hermen Miller Ethospace and Steelcase Avenir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 30A, 250V AC, Non-Indicating (LPN-RK-30SP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- Leviton Wall Plates