Shop All Wall Plates
Leviton
WALLPLATES BRKT FRN HM AO
Mfr # 49222-HAO
Zoro # G4047295
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Type Brackets
- Height 1.00 in
- Length 4.00 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49222-HAO
- Zoro # G4047295
- UPC # 78477805466
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Dimensions | 3.58 in H x 2.13 in W |
Details
Type | Brackets |
Application | Commercial Applications |
Suitable For Use With | Herman Miller Action Office® Modular Furniture |
Description
QuickPort Modular Furniture Bracket, black. Compatible with Hermen Miller Action Office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 10 Outlet, 8 ft. Cord, 2395 Joules, Black (TLP1008TEL)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- CANTEX Box Adapter, 1/2 In Conduit, PVC (5133715)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- Leviton Wall Plates