Shop All Wall Plates
Leviton
WALLPLATES BR WP 4G DEC MIDWAY NYLON
Mfr # PJ264-B
Zoro # G3970803
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Midway
- Height 10.5000 in
- Type Decora Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PJ264-B
- Zoro # G3970803
- UPC # 78477905838
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 10.5000 in |
Length | 17.2500 in |
Details
Color | Brown |
Material | Nylon |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Gang | 4 |
Mount | Device |
Mounting | Wall |
Description
4-Gang Decora/GFCI Device Decora Wallplate/Faceplate, Midway Size, Thermoplastic Nylon, Device Mount, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Black (21254BLK)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, SS (AS075SS)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- Leviton Lighting Controls