Shop All Wall Plates
Leviton
Wallplates Br Wp 2G 2Blank Box Mnt
Mfr # 85025
Zoro # G3975344
product price: $3.29
/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85025
- Zoro # G3975344
- UPC # 78477436905
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 6.25 in |
Height | 0.50 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 2 |
Orientation | Vertical |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
2-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- Leviton Wall Plates