Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Wallplates Blk Blank Wallplate
Mfr # 80414-E
Zoro # G4055494
original price:
$8.67
37% off
new price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 5.3750 in
- Height 4.0660 in
- Type Adapters;Blank Insert
- Application Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80414-E
- Zoro # G4055494
- UPC # 78477789988
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Material | Plastic |
Type | Adapters;Blank Insert |
Application | Residential, Commercial |
Product Color | Black |
Product Name | Blank Decora Insert |
Product Type | Faceplate Insert |
Standard | CSA Certified/UL Listed |
Mounting | Box |
Description
Decora plastic adapter plate, Blank - No hole, with-ears, and two mounting screws. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- Leviton Voice & Data Outlets, Boxes, Faceplates