Shop All Wall Plates
Leviton
Wallplates Blank Tgl Adapt Wht
Mfr # 80700-W
Zoro # G4045782
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 4.0660 in
- Length 5.3750 in
- Type Plastic Adapter;Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80700-W
- Zoro # G4045782
- UPC # 78477493045
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Color | White |
Material | Plastic |
Type | Plastic Adapter;Combination |
Plate Type | Blank Toggle/No Hole |
Application | Residential, Commercial |
Suitable For Use With | Toggle Switch |
Standard | CSA Certified/UL Listed |
Mounting | Surface/Wallplate |
Description
Toggle Plastic adapter plate, Blank Toggle No Hole, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 60A, 28A (UL-1200HD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- Leviton Lighting Controls