Shop All Wall Plates
Leviton
Wallplates Blank Tgl Adapt La
Mfr # 80700-T
Zoro # G4073256
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Height 4.0660 in
- Length 5.3750 in
- Type Plastic Adapter;Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80700-T
- Zoro # G4073256
- UPC # 78477313794
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Color | Light Almond |
Material | Plastic |
Type | Plastic Adapter;Combination |
Suitable For Use With | Toggle Switch |
Plate Type | Blank Toggle/No Hole |
Standard | CSA Certified/UL Listed |
Mounting | Wallplate |
Application | Residential, Commercial |
Description
Toggle Plastic adapter plate, Blank Toggle No Hole, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- SQUARE D Panelboard Cover, Flush (NC32F)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- Leviton Lighting Controls