Shop All Wall Plates
Leviton
Wallplates Blank Tgl Adapt Iv
Mfr # 80700-I
Zoro # G4046017
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Height 4.0660 in
- Length 5.3750 in
- Type Plastic Adapter;Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80700-I
- Zoro # G4046017
- UPC # 78477493014
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Color | Ivory |
Material | Plastic |
Type | Plastic Adapter;Combination |
Plate Type | Blank Toggle/No Hole |
Suitable For Use With | Toggle Switch |
Application | Residential, Commercial |
Mounting | Surface/Wallplate |
Standard | CSA Certified/UL Listed |
Description
Toggle Plastic adapter plate, Blank Toggle No Hole, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Lens Kit (E39-F1)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- Leviton Wall Plates