Shop All Wall Plates
Leviton
Wallplates Blank Tgl Adapt Gray
Mfr # 80700-GY
Zoro # G4055083
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 5.3750 in
- Height 4.0660 in
- Type Plastic Adapter;Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80700-GY
- Zoro # G4055083
- UPC # 78477493021
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Color | Gray |
Material | Plastic |
Type | Plastic Adapter;Combination |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
Toggle Plastic adapter plate, Blank Toggle No Hole, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- Leviton Wall Plates