Shop All Wall Plates
Leviton
Wallplates Blank Tgl Adapt Brown
Mfr # 80700
Zoro # G4044556
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Plastic
- Type Plastic Adapter;Combination
- Length 5.3750 in
- Height 4.0660 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80700
- Zoro # G4044556
- UPC # 78477493007
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Color | Brown |
Material | Plastic |
Type | Plastic Adapter;Combination |
Plate Type | Blank Toggle/No Hole |
Mounting | Surface |
Application | Residential, Commercial |
Suitable For Use With | Toggle Switch |
Standard | CSA Certified/UL Listed |
Description
Toggle Plastic adapter plate, Blank Toggle No Hole, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- Leviton Lighting Controls