Shop All Wall Plates
Leviton
Wallplates Blank Strapmnt Sec Ctr
Mfr # PSC14-W
Zoro # G4061873
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Nylon
- Size Sectional
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PSC14-W
- Zoro # G4061873
- UPC # 78477839423
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Sectional |
Width | 7 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Nylon |
Type | Blank |
Application | Commercial and Residential Applications |
Mount | Strap |
Standards and Certifications | UL/CSA |
Gang | 1 |
Orientation | Center Panel |
Product Type | Faceplate |
Mount Type | Wall Mount |
Product Name | PSC14-W Faceplate |
Certifications & Standards | UL, CSA |
Product Material | Thermoplastic Nylon |
Product Color | White |
Standard | CSA Certified/UL Listed |
Description
Sectional Wall Plate, Blank Middle Section, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- RACO Knockout Plug, Round, Steel, 1/2 in Conduit Size, 0.36 in D, Corrosion Resistant, Silver (1042)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GNF324R)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97133)
- Leviton Lighting Controls