Shop All Wall Plates
Leviton
Wallplates Blank Sect Wlplt Center Wht
Mfr # PSC26-W
Zoro # G3966847
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Nylon
- Type Sectional
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PSC26-W
- Zoro # G3966847
- UPC # 78477839447
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 7 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Nylon |
Type | Sectional |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Orientation | Center Panel |
Total Number of Sockets | 1 |
Product Name | 1 Socket Faceplate |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Product Color | White |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
Sectional Wall Plate, Decora Middle Section, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 11" L Double Lock Cable Tie PK 100 (46-210)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- RITTAL Carbon Steel Enclosure, 3.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB040403HC)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- Leviton Lighting Controls