Shop All Wall Plates
Leviton
Wallplates Blank Decora Adapter
Mfr # 80414
Zoro # G4044154
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Height 4.0660 in
- Length 5.3750 in
- Type Decora Multimedia Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80414
- Zoro # G4044154
- UPC # 78477789957
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Color | Brown |
Material | Nylon |
Type | Decora Multimedia Inserts |
Insert Type | Blank |
Wallplate | Order Separately |
Standards and Certifications | UL/CSA |
Mount | Box |
Opening Type | Decora |
Ports | Blank Insert |
Product Color | Brown |
Product Type | Faceplate Insert |
Product Name | Blank Decora Insert |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
Decora plastic adapter plate, Blank - No hole, with-ears, and two mounting screws. Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17E9-022)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- Leviton Wall Plates