Shop All Wall Plates
Leviton
WALLPLATES BLANK 50X12.5MM INS WH
Mfr # LI150-W0
Zoro # G4069293
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Copper
- Length 4.00 in
- Height 0.55 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LI150-W0
- Zoro # G4069293
- UPC # 78477507674
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.55 in |
Width | 6 in |
Dimensions | 50 mm H x 12.5 mm W |
Details
Color | White |
Material | Copper |
Type | British Style Flat |
Mounting Type | Surface |
Description
British- Style Wallplate Insert, 50MM X 12.5MM, Blank, Flat, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006G)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- Leviton Wall Plates