Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT LEXCOM WH
Mfr # AB300-W
Zoro # G4078856
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Snap-In
- Length 7.0000 in
- Type Modular
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB300-W
- Zoro # G4078856
- UPC # 78477508039
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Depth | 0.47 in |
Dimensions | 0.97 in H x 0.83 in W |
Details
Color | White |
Mounting Type | Snap-In |
Type | Modular |
Application | For installing Leviton® QuickPort® connectors in LexCom wallplates, housings and surface mount |
Gang | 1 |
Description
Connector Adapter Bezel for Lexcom Wallplates, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5in. Dia.Double Shaft Motors w/Base (546)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- Leviton Wall Plates