Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT LEXCOM BK
Mfr # AB300-E
Zoro # G4083354
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Size 0.83 W x 0.97 H in
- Length 7.0000 in
- Type Connector Adapter Bezel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB300-E
- Zoro # G4083354
- UPC # 78477508046
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 0.83 W x 0.97 H in |
Length | 7.0000 in |
Height | 5.5000 in |
Details
Color | Black |
Material | ABS |
Type | Connector Adapter Bezel |
Mounting | Box |
Description
Connector Adapter Bezel, For Lexcom Wallplates, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GGSS)
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- Leviton Wall Plates