Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CMSCP WH
Mfr # AB100-W
Zoro # G4068243
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Size 0.77 W x 1H in
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB100-W
- Zoro # G4068243
- UPC # 78477507872
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 0.77 W x 1H in |
Length | 4.00 in |
Width | 6 in |
Height | 0.55 in |
Details
Color | White |
Material | ABS |
Type | Connector Adapter Bezel |
Mounting | Box |
Description
Connector Adapter Bezel, For Commscope Wallplates, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1A, 300V AC, 10kA at 300V AC (GLR-1)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- Leviton Wall Plates