Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CMSCP BK
Mfr # AB100-E
Zoro # G4084553
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Type Modular
- Width 6 in
- Height 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AB100-E
- Zoro # G4084553
- UPC # 78477507889
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.57 in |
Length | 4.00 in |
Depth | 0.55 in |
Dimensions | 1 in H x 0.77 in W |
Details
Color | Black |
Material | ABS |
Type | Modular |
Mounting Type | Surface |
Description
Connector Adapter Bezel, For Commscope Wallplates, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2613)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- Leviton Wall Plates