Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL YL
Mfr # AB200-Y
Zoro # G4082243
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material ABS
- Number of Ports 1
- Mounting Type Surface
- Length 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-Y
- Zoro # G4082243
- UPC # 78477507940
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Depth | 0.64 in |
Dimensions | 0.93 in H x 0.83 in W |
Details
Color | Yellow |
Material | ABS |
Number of Ports | 1 |
Mounting Type | Surface |
Type | Modular |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 6M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-6M-ENC)
- SIEMENS Selector Switch, Off/On (49SAS04)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- CONNTEK Conntek 14368, 25-Feet 30-Amp Straight Blade RV Extension Cord with NEMA TT-30P/R (14368)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- Leviton Lighting Controls