Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL WH
Mfr # AB200-W
Zoro # G4067403
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Mounting Type Surface
- Type Modular
- Length 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-W
- Zoro # G4067403
- UPC # 78477507896
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Dimensions | 0.93 in H x 0.83 in W |
Details
Color | White |
Material | ABS |
Mounting Type | Surface |
Type | Modular |
Number of Ports | 1 |
Description
Connector Adapter Bezel, For Clipsal Wallplates, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- Leviton Wall Plates