Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL RD
Mfr # AB200-R
Zoro # G4066222
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Red
- Material ABS
- Size 0.83 W x 0.93 H in
- Length 7.0000 in
- Type Connector Adapter Bezel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-R
- Zoro # G4066222
- UPC # 78477507988
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 0.83 W x 0.93 H in |
Length | 7.0000 in |
Height | 5.5000 in |
Details
Color | Dark Red |
Material | ABS |
Type | Connector Adapter Bezel |
Mounting | Box |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- Leviton Lighting Controls