Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL PU
Mfr # AB200-P
Zoro # G4072294
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material ABS
- Length 7.0000 in
- Mounting Type Surface
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-P
- Zoro # G4072294
- UPC # 78477508008
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Depth | 0.64 in |
Dimensions | 0.93 in H x 0.83 in W |
Details
Color | Purple |
Material | ABS |
Mounting Type | Surface |
Number of Ports | 1 |
Type | Modular |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- Leviton Lighting Controls