Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL OR
Mfr # AB200-O
Zoro # G4085488
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material ABS
- Length 7.0000 in
- Number of Ports 1
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AB200-O
- Zoro # G4085488
- UPC # 78477507926
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Depth | 0.64 in |
Dimensions | 0.93 in H x 0.83 in W |
Details
Color | Orange |
Material | ABS |
Number of Ports | 1 |
Mounting Type | Surface |
Type | Modular |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Coil Spring, Wobble Stick, SPDT, 10A @ 250V AC, Actuator Location: Top (12T962)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH15)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel (WMQTPLS6)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- Leviton Wall Plates