Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL LA
Mfr # AB200-T
Zoro # G4068995
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material ABS
- Size 0.83 W x 0.93 H in
- Length 7.0000 in
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-T
- Zoro # G4068995
- UPC # 78477508022
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 0.83 W x 0.93 H in |
Length | 7.0000 in |
Height | 5.5000 in |
Details
Color | Light Almond |
Material | ABS |
Type | Connector Adapter Bezel |
Mounting | Box |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- Leviton Lighting Controls