Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL IV
Mfr # AB200-I
Zoro # G4084483
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Mounting Type Surface
- Length 7.0000 in
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-I
- Zoro # G4084483
- UPC # 78477507957
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Depth | 0.64 in |
Dimensions | 0.93 in H x 0.83 in W |
Details
Color | Ivory |
Material | ABS |
Mounting Type | Surface |
Type | Modular |
Number of Ports | 1 |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (E0408ML1125SU)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- Leviton Lighting Controls