Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL GY
Mfr # AB200-G
Zoro # G4086732
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material ABS
- Size 0.83 W x 0.93 H in
- Type Connector Adapter Bezel
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-G
- Zoro # G4086732
- UPC # 78477507902
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 0.83 W x 0.93 H in |
Height | 5.5000 in |
Length | 7.0000 in |
Details
Color | Gray |
Material | ABS |
Type | Connector Adapter Bezel |
Mounting | Box |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF50D2)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.7"Hg (9016GAW1)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- Leviton Wall Plates