Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL BL
Mfr # AB200-L
Zoro # G4086617
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material ABS
- Size 0.83 W x 0.93 H in
- Type Connector Adapter Bezel
- Length 7.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-L
- Zoro # G4086617
- UPC # 78477507933
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 0.83 W x 0.93 H in |
Length | 7.0000 in |
Height | 5.5000 in |
Details
Color | Blue |
Material | ABS |
Type | Connector Adapter Bezel |
Mounting | Box |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- Leviton Lighting Controls