Shop All Wall Plates
Leviton
WALLPLATES BEZEL ADPT CLIPSAL BK
Mfr # AB200-E
Zoro # G4081988
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Type Modular
- Number of Ports 1
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AB200-E
- Zoro # G4081988
- UPC # 78477507919
- Country of Origin United States
- Category Wall Plates
Dimensions
Height | 5.5000 in |
Length | 7.0000 in |
Depth | 0.64 in |
Dimensions | 0.93 in H x 0.83 in W |
Details
Color | Black |
Material | ABS |
Type | Modular |
Number of Ports | 1 |
Mounting Type | Surface |
Description
Connector Adapter Bezel, For Clipsal Wallplates, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB2201021)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- GROTE Male Plug-in Pin Pigtail (66816)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Single Duplex Walplt Stl (84003-000)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- Leviton Wall Plates