Shop All Wall Plates
Leviton
Wallplates B82
Mfr # 81016
Zoro # G4077316
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brass
- Material Brass
- Size 4.5 in H x 4.56 in W in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 81016
- Zoro # G4077316
- UPC # 78477419908
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.5 in H x 4.56 in W in |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Color | Brass |
Material | Brass |
Finish | Smooth |
Type | Standard Size |
Thickness | 0.22 in |
Application | Commercial and Residential Applications |
Mounting | Surface |
Cutout | Duplex Receptacle |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189H)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- GE Miniature Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Cover (001-04979-0GY)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- Leviton Lighting Controls