Shop All Wall Plates
Leviton
Wallplates B7771/1G Brass Louvre
Mfr # 81080
Zoro # G4064734
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Size 4.500 W x 2.750 H in
- Type Standard
- Width 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81080
- Zoro # G4064734
- UPC # 78477825273
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.500 W x 2.750 H in |
Width | 4.62 in |
Length | 6.50 in |
Height | 0.56 in |
Details
Color | Brass |
Material | Brass |
Type | Standard |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Gang | 1 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Strap |
Description
1-Gang Louvre Device Louvre Wallplate, Standard Size, Strap Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 18 Lbs Tensile Strength (CT504FL-YL-100)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAR4)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- Leviton Wall Plates