Shop All Wall Plates
Leviton
Wallplates B738
Mfr # 81013
Zoro # G4063447
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brass
- Material Brass
- Size 4-1/2 in H x 2-3/4 in W in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81013
- Zoro # G4063447
- UPC # 78477419700
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 2-3/4 in W in |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 1 |
Color | Brass |
Material | Brass |
Finish | Smooth |
Type | Standard Size |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Mounting | Surface |
Cutout | 0.312 in Dia Hole Telephone/Cable |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Single Opening 0.312-InchHole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- LEVITON Receptacle (8300-HW)
- HUBBELL Locking Connector (HBL2413ST)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- Leviton Lighting Controls