Shop All Wall Plates
Leviton
Wallplates B737
Mfr # 81017
Zoro # G4074832
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brass
- Material Brass
- Size 2.750 W x 4.500 H in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81017
- Zoro # G4074832
- UPC # 78477420003
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 2.750 W x 4.500 H in |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Number of Gangs | 1 |
Color | Brass |
Material | Brass |
Type | Standard Size |
Mounting Type | Surface |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 100 ft (DB012NDB-GRGR)
- W BOX UPS System, 650VA, 8 Outlets, Tower, Out: 120V , In:120V (0E-625V8LCD2)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- Leviton Wall Plates