Shop All Wall Plates
Leviton
Wallplates B7
Mfr # 81004
Zoro # G4062056
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brass
- Material Brass
- Size 4-1/2 in H x 2-3/4 in W in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81004
- Zoro # G4062056
- UPC # 78477419007
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 2-3/4 in W in |
Height | 0.25 in |
Length | 10.8750 in |
Details
Number of Gangs | 1 |
Color | Brass |
Material | Brass |
Finish | Smooth |
Type | Standard Size Traditional |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Cutout | 1.406 in Dia Hole Single Receptacle |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Standard Size, Device Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- KABLE KONTROL 2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined (HS505-1-BLACK)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 40A, 600V AC (A4J40)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- Leviton Wall Plates