Shop All Wall Plates
Leviton
Wallplates B4
Mfr # 81012
Zoro # G4066317
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Size 8.18 W x 4.50 H in
- Type Standard
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81012
- Zoro # G4066317
- UPC # 78477351826
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 8.18 W x 4.50 H in |
Width | 5.62 in |
Height | 0.25 in |
Length | 9.25 in |
Details
Color | Brass |
Material | Brass |
Type | Standard |
Thickness | 0.19 in |
Application | Commercial and Residential Applications |
Gang | 4 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Device |
Description
4-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54C)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- Leviton Wall Plates