Shop All Wall Plates
Leviton
Wallplates B282
Mfr # 81045
Zoro # G4085883
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Size 8.19 W x 4.500 H in
- Type Standard;Combination
- Length 11.9370 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81045
- Zoro # G4085883
- UPC # 78477351864
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 8.19 W x 4.500 H in |
Length | 11.9370 in |
Height | 4.6250 in |
Details
Color | Brass |
Material | Brass |
Type | Standard;Combination |
Thickness | 0.220 in |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed |
Mounting | Device |
Gang | 4 |
Description
4-Gang Wallplate, 2- Toggle Switch and 2-Duplex Receptacles, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C855)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Wallplates P17-W (88007)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- Leviton Lighting Controls