Shop All Wall Plates
Leviton
Wallplates B262
Mfr # 81409
Zoro # G4076512
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brass
- Material Brass
- Size 4.5 in H x 4.56 in W in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 81409
- Zoro # G4076512
- UPC # 78477423059
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.5 in H x 4.56 in W in |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Number of Gangs | 2 |
Color | Brass |
Material | Brass |
Finish | Smooth |
Type | Standard Size |
Application | Commercial and Residential Applications |
Thickness | 0.19 in |
Standard | CSA Certified/UL Listed |
Cutout | Decorator/GFCI Device |
Mounting | Surface |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Brass, Device Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 (552060407)
- SIGMA ELECTRIC REBAR GRD CLAMP3/8""-1""BZ (42309)
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Wallplates P128 (86078)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- Leviton Lighting Controls