Shop All Wall Plates
Leviton
Wallplates B1
Mfr # 81001
Zoro # G4004577
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Size 2.75 W x 4.50 H in
- Height 0.25 in
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 81001
- Zoro # G4004577
- UPC # 78477418703
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Brass |
Material | Brass |
Type | Standard;Combination |
Thickness | 0.19 in |
Application | Commercial Applications |
Mounting | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Gang | 1 |
Description
1-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- AMERELLE Wallplt 2Rckr/Gfci Pc (161RR)
- Leviton Wall Plates