Shop All Wall Plates
Leviton
WALLPLATES AM TREATED 2GD SS PLATE
Mfr # 84409-A40
Zoro # G4082417
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel coated with Antimicrobial Polyurethane Powdercoating
- Type Wallplate
- Height 0.25 in
- Length 7.50 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84409-A40
- Zoro # G4082417
- UPC # 78477697108
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.25 in |
Length | 7.50 in |
Width | 6 in |
Details
Material | Stainless Steel coated with Antimicrobial Polyurethane Powdercoating |
Type | Wallplate |
Application | Healthcare Facilities, Educational Institutions, Hospitality Facilities, Commercial Kitchens, N |
Gang | 2 |
ISO 22196 | Measurement of Antibacterial Activity on Plastics and Other Non-Porous Surfaces |
CSA | CSA C22.2 No. 42.1-13 |
UL Standard | UL514D |
Feature | Antimicrobial |
Description
Wallplate 2 Gang 2 Decora. Antimicrobial Protected. Powder Coated Stainless Steel Type 302.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 12-10 AWG, PK1000 (903-BULK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- Leviton Wall Plates