Shop All Wall Plates
Leviton
WALLPLATES ADPT DPLX SC 2U ANG IV
Mfr # 41292-2CI
Zoro # G4072443
original price:
$28.65
16% off
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Size 1.9 W x 1.9 H in
- Height 1.00 in
- Type MOS Connector Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41292-2CI
- Zoro # G4072443
- UPC # 78477864326
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.9 H in |
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Details
Color | Ivory |
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 2 units high, ivory. For use with Single-Mode and Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 5A, 600V AC, Non-Indicating (KLDR005)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF556)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- Leviton Lighting Controls