Shop All Wall Plates
Leviton
WALLPLATES ADPT DPLX SC 2U ANG GY
Mfr # 41292-2CG
Zoro # G4085962
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Size 1.9 W x 1.9 H in
- Type MOS Connector Insert
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41292-2CG
- Zoro # G4085962
- UPC # 78477864340
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 1.9 W x 1.9 H in |
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Details
Color | Gray |
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Features | Angled Connector |
Connector Type on First End | SC Network - Female |
Sleeve Material | Zirconia Ceramic |
Adapter Type | Fiber Optic |
Connector on First End Details | 2 x SC Network Female |
Product Type | Network Adapter |
Product Color | Blue, Gray |
Product Name | 1 Duplex SC, Zirconia Ceramic, SM/MM, 2 Units High |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Mounting | Snap-On |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 2 units high, grey. For use with Single-Mode and Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- Leviton Lighting Controls